Leon 60 in. x 76 in. Tinted Sliding Shower Door in Brushed Nickel

  • Mfr # SD-AZ8077-02BNT

  • Zoro # G701978650


product price:  $712.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ8077-02BNT
Zoro #
G701978650
UPC #
191042062313
Country of Origin
China

Description

  • ANZZI continues its tradition of innovative home design with the Leon Series shower glass door. The ANZZI Leon Series features a modern marriage of tempered, tinted black, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful brushed nickel. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With seamless fluid sliding functionality and cutting edge modern style ANZZI has what you need to build your dream shower.
  • Like what you see? You can make this bathroom suite a reality with ANZZI
  • ALSO AVAILABLE FOR PURCHASE (Search #) : Vanity (CS-FGC001-BN), Lav Faucet (L-AZ011BN), Shower Panel (SP-AZ078BS), Towel Warmer (TW-AZ018BN), LED Mirror (BA-LMDFV002WH)
  • ANSI Certified 3/8 in. tinted tempered Deco-Glass with TSUNAMI GUARD shielding
  • Frameless sliding design for minimalist styled nuance
  • Single sided TSUNAMI GUARD repels water and moisture preventing water stain build up
  • Overall dimensions: 60 in. W x 76 in. H
  • Walk in opening: 22 in. - 26 in. / Fixed panel size: 29.125 in.
  • RHINO ALLOY certified Stainless Steel high forged rollers with free floating slide action
  • Stunning and vibrant Brushed Nickel hardware finish and pristine black glass
  • RHINO ALLOY certified Stainless Steel door handle in Brushed Nickel
  • Package includes: guide rail, door stopper, glass bracket, 2x high forged rollers, threshold and cover, stainless steel door handle, splash proof seals
  • Clever symmetrical design allows for reversible left or right installation
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.