Shop KINGSTON BRASS
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
VCTNDS6731NLW Clawfoot Tub, 67.31" L, 28.94" W, White, Cast iron, Center
- Mfr # VCTNDS6731NLW
- Zoro # G0865044
product price:Â
$
2,151.99
/ea
Key Features
Length
67.31"
Width
28.94"
Color
White
Material
Cast iron
Height
28.38"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCTNDS6731NLW
- Zoro #
- G0865044
- UPC #
- 663370558344
- Country of Origin
- China
- Item
- VCTNDS6731NLW Clawfoot Tub
- Color
- White
- Material
- Cast iron
- Drain Location
- Center
Dimensions
- Length
- 67.31"
- Width
- 28.94"
- Height
- 28.38"
Description
VCTNDS6731NLW Clawfoot Tub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.