48 in. by 76 in. Frameless Sliding Shower Door in Gunmetal w/ Clear Tempered Glass & Tsunami Guard

  • Mfr # SD-AZ13-01GB

  • Zoro # G214914510


product price:  $702.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Finish
Polished
Material
Glass
Includes
Hardware
Length
76 in
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ13-01GB
Zoro #
G214914510
UPC #
191042082076
Country of Origin
China

Dimensions

Length
76 in
Width (In.)
48 in

Details

Finish
Polished
Material
Glass
Includes
Hardware
Color
Gun Metal Black

Description

ANZZI continues its tradition of innovative home design with the Madam Series shower glass door. The ANZZI Madam Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Gunmetal. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With seamless fluid sliding functionality and cutting edge modern style ANZZI has what you need to build your dream shower.


  • •ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shielding
  • •Frameless sliding design for minimalist styled nuance
  • •Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass
  • •Overall dimensions: 48 in. W x 76 H in.
  • •Walk in opening: 16 in. - 20 in. / Fixed panel size: 23.125 in.
  • •RHINO ALLOY certified Stainless Steel high forged rollers with free floating slide action
  • •Stunning and vibrant Gunmetal hardware finish and pristine clear glass
  • •RHINO ALLOY certified Stainless Steel door handle in Gunmetal
  • •Package includes: guide rail, door stopper, glass bracket, 2x high forged rollers, threshold and cover, stainless steel door handle, splash proof seals
  • •Limited lifetime warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.