
Madam Series 60'' by 76'' Frameless Sliding Shower Door in Matte Black W/Tinted Glass
Mfr # SD-AZ13-02MB-T
Zoro # G714914508
product price: $673.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Finish
Matte
Material
Glass
Includes
Hardware
Width (In.)
60 in
Color
Matte black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-AZ13-02MB-T
Zoro #
G714914508
UPC #
191042058682
Country of Origin
China
Dimensions
Width (In.)
60 in
Length
76 in
Details
Finish
Matte
Material
Glass
Includes
Hardware
Color
Matte black
Description
ANZZI continues its tradition of innovative home design with the Leon Series shower glass door. The ANZZI Leon Series features a modern marriage of tempered, tinted black, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Matte Black. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With seamless fluid sliding functionality and cutting edge modern style ANZZI has what you need to build your dream shower.
- •ANSI Certified 3/8 in. tinted tempered Deco-Glass with TSUNAMI GUARD shielding
- •Frameless sliding design for minimalist styled nuance
- •Single sided TSUNAMI GUARD repels water and moisture preventing water stain build up
- •Overall dimensions: 60 in. W x 76 in. H
- •Walk in opening: 22 in. - 26 in. / Fixed panel size: 29.125 in.
- •RHINO ALLOY certified Stainless Steel high forged rollers with free floating slide action
- •Stunning and vibrant Matte Black hardware finish and pristine black glass
- •RHINO ALLOY certified Stainless Steel door handle in Matte Black
- •Package includes: guide rail, door stopper, glass bracket, 2x high forged rollers, threshold and cover, stainless steel door handle, splash proof seals
- •Limited lifetime warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.