
Madam Series 76-in. x 48-in. Frameless Sliding Shower Door in Matte Black/Brushed Gold
Mfr # SD-AZ13-01MBBG
Zoro # G109986493
product price: $678.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Type
Frameless
Finish
Matte Black and Brushed Gold
Material
Glass/Stainless Steel
Includes
All Mounting Hardware
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SD-AZ13-01MBBG
Zoro #
G109986493
UPC #
191042075092
Country of Origin
China
Dimensions
Size
48 in. L x 76 in. H
Width (In.)
48 in
Depth (In.)
1 in
Details
Type
Frameless
Finish
Matte Black and Brushed Gold
Material
Glass/Stainless Steel
Includes
All Mounting Hardware
Color
Clear
Description
Your bathroom deserves a fantastic new look. Get a great start with this ultra-modern shower door that boasts a chic frameless design complemented by stylish two-tone hardware. It slides effortlessly on Easy Glide rollers that make opening and closing simple. ANSI-certified, tempered glass stays crystal-clear thanks to Tsunami Guard shielding that prevents cloudy build-up. Rhino Alloy-certified frames and hardware have a Matte Black and Brushed Gold finish that stays beautiful year after year.
- • SAFE, STRONG, DURABLE 3/8-in. tempered Deco-Glass glass panels are ANSI-certified
- • GLASS STAYS CRYSTAL CLEAR Tsunami Guard shielding repels water to prevent cloudy build-up
- • SMOOTH, EFFORTLESS OPENING & CLOSING Easy Glide rollers are resistance-free
- • RHINO ALLOY CERTIFIED STAINLESS STEEL HARDWARE we use only the highest quality materials, guaranteed
- • STRIKING TWO-TONE MATTE BLACK and BRUSHED GOLD FINISH hardware keeps its good looks year after year
- • VERSATILE REVERSIBLE DESIGN engineered for both right and left installation…whatever fits your space
- • INCLUDES EVERYTHING YOU NEED TO INSTALL package includes: guide rail, door stopper, glass bracket, 2x high forged rollers, threshold and cover, stainless steel door handle, splash proof seals
- • LIMITED LIFETIME WARRANTY when you buy it, we back it, so you can be confident in the quality of our products
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.