Marca 360-Degree 24 in. Wall Mounted Pot Filler with Dual Swivel in Polished Chrome

  • Mfr # KF-AZ259CH

  • Zoro # G116059364


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting
Wall Mounted
Flow Rate
4 gpm
Color
Polished Chrome
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF-AZ259CH
Zoro #
G116059364
UPC #
191042082229
Country of Origin
China

Dimensions

Height
9.13 in

Details

Finish
Polished Chrome
Mounting
Wall Mounted
Flow Rate
4 gpm
Color
Polished Chrome
Item
Pot Filler
Body Material
Stainless Steel
Spout Reach
24 in
Faucet Spout
Swivel
Number of Holes
1

Description

The ANZZI Marca Series wall mounted pot fillers perfectly blend todays traditional design and reliability with classical elegance and grace. The featured dual pivot joint allows for maximum reach and positional flexibility ensuring the 4 gpm spout is always positioned exactly where you need it to be. The strategic double water valve system also for initial water flow activation at the base along with convenient water flow control on the spout itself. Built using RHINO ALLOY certified steel and brass the Marca Series pot filler delivers reliable durability, convenient articulation and long-lasting performance.


  • Solid brass interior for superior strength and reliability
  • Vibrant and stunning polished Chrome
  • Single hole, wall mounted installation
  • Two handle, dual shut-off valve system for independent water flow control
  • Dual joint offers complete positional control and flexibility
  • 360 degree swivel range at each joint for maximum maneuverability
  • Flow rate: 4-gpm
  • No thermostatic water mixing, cold water only
  • Total spout reach of 24"
  • ANZZI Lifetime Warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.