Zoro Homepage

NESSO .8-HP, 600-Watt Macerator Effluent Pump

  • Mfr # TL-AZ600MPWH

  • Zoro # G906147103


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
Grinder
Cord Length
3.93
HP
0.8
Impeller Material
Stainless Steel
Amps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-AZ600MPWH
Zoro #
G906147103
UPC #
191042072350
Country of Origin
China

Dimensions

Cord Length
3.93
Width
9.45
Max. Diameter Solids
12.59
Height
11.22
Length
17.24

Details

Item
Macerator Pump
Phase - Pumps
Grinder
HP
0.8
Impeller Material
Stainless Steel
Amps
3
Switch Actuation
Float
Housing Material
Polypropylene
Voltage
110

Description

  • ANZZI’s powerful macerator effluent pump lets you add a complete bathroom almost anywhere you want — in your basement, shed, or pool house — without having to cut through foundations or floor or reroute major plumbing lines. The pump processes up to 2000 gph of waste and gray water from a toilet and two other water sources, like a sink and tub/shower. There’s no waiting once you flush; the pump takes just 3-5 seconds to process the waste and send it up and away to the sewer line or septic tank.
  • Like what you see? You can make this bathroom suite a reality with ANZZI
  • ALSO AVAILABLE FOR PURCHASE (Search #) : Console Sink (CS-FGC001-MB), Sink Faucet (L-AZ012MB), LED Mirror (BA-LMDFXBT005WH), Shower Door (SD-AZ8077-01MB), Shower Head (SH-AZ101MB), Shower Base (SB-AZ103L)
  • INSTALL A COMPLETE BATHROOM ANYWHERE — pump lets you add a toilet and up to two additional fixtures including a sink, shower or bathtub in the basement, shed, or pool house, up to 26 ft. below and 197 ft. away to the sewer line
  • PUMPS AWAY WASTE — processes toilet waste and gray water, then sends it up and away to sewer line or septic tank
  • NO CUTTING INTO FOUNDATION OR FLOOR — installs to existing plumbing lines
  • FITS ANY REAR DISCHARGE TOILET — also compatible with standard toilets when trench installed
  • POWERFUL .8 HP MOTOR — motor drives stainless steel cutting blades that quickly reduce solid waste so it can be easily pumped away
  • BUILT-IN CHECK VALVE PREVENTS BACKFLOW —check valve between pump and discharge pipe ensures waste and gray water go only one way: out of the bathroom and into the sewer line or septic tank
  • SUPER QUIET OPERATION — 45 dB noise level is just above a whisper
  • FAST OPERATING CYCLE — one toilet flush processes in just 3-5 seconds
  • HIGH FLOW CAPACITY — processes up to 2000 gallons per hour/33 gallons per minute
  • BUILT-IN CARBON DEODORIZER — replaceable carbon filter traps odors
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.