Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passion Series 24 in. x 70 in. H Hinged Frameless Shower Door in Chrome with Tsunami Guard Tempered Glass and Handle

  • Mfr # SD-AZ8075-01CH

  • Zoro # G800693317


product price: $449.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Height (In.)
70 in
Length
1 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ8075-01CH
Zoro #
G800693317
UPC #
191042048133
Country of Origin
China

Dimensions

Height (In.)
70 in
Length
1 in
Width (In.)
24 in

Description

ANZZI continues its tradition of innovative home design with the Passion Series glass shower door. The ANSI-certified, tempered Deco-Glass stays crystal-clear thanks to ANZZI's own Tsunami Guard shielding that repels water to prevent cloudy build-up. Rhino Alloy-certified stainless steel hardware is finished in beautiful Polished Chrome so it never loses its luster. The cutting-edge frameless design features a 90° wide opening that makes shower access effortless.The Passion Series makes a perfect upgrade for your dream shower!


  • ANSI certified 8mm. clear tempered deco-glass with tsunami guard shielding
  • Frameless swinging design for minimalist styled nuance
  • Single sided tsunami guard repels water and moisture for pristine crystal clear glass
  • Rhino Alloy certified stainless steel high forged hinge hardware with 90 degree action
  • Overall dimensions: 24 in. W x 70 H in.
  • Walk in opening: 24-in.
  • Stunning and vibrant polished chrome hardware finish and pristine clear glass
  • Package includes: 2x high forged hinge, 1x stainless steel door handle, 1x tempered clear DECO-GLASS door
  • Limited Lifetime Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.