Piete Series 32in W x 68in D x 25in H Orange Freestanding Bathtub
- Mfr # MN6732OGS
- Zoro # G022982398
original price:Â $2,455.99 , new price: $1,609.30 , 34 percent off
new price:Â
$
1,609.30
/ea
Key Features
Length
68 in
Width
32 in
Color
White, Orange
Material
Stone Resin
Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MN6732OGS
- Zoro #
- G022982398
- UPC #
- 191042107939
- Country of Origin
- China
Dimensions
- Length
- 68 in
- Width
- 32 in
- Height
- 25 in
Details
- Color
- White, Orange
- Material
- Stone Resin
- Drain Location
- Center
- Includes
- Drain and Overflow
Description
Make a bold statement in your bathroom with the 67 in. x 32 in. Rectangle Freestanding Flat-Bottom Bathtub in a striking orange and white finish. Crafted from high-quality stone resin, this tub delivers exceptional durability while resisting stains and scratches. The flat-bottom design ensures stability, and the 17.75 in. deep soaking basin provides full-body immersion for a relaxing bathing experience. Its freestanding structure allows flexible placement, making it a standout centerpiece in any modern bathroom. Featuring a center drain and overflow for easy water control, along with a spacious interior for added comfort, this tub combines vibrant style, functionality, and everyday luxury. Enjoy a luxurious bathing experience where design meets comfort and everyday relaxation.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.