Zoro Homepage

Rhaus 60" 6-Jetted Shower Panel in White

  • Mfr # SP-AZ029

  • Zoro # G700692342


product price: $379.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-AZ029
Zoro #
G700692342
UPC #
191042003484
Country of Origin
China

Description

The ANZZI full body Rhaus shower panel features a modern laser cut Tempered Glass body with 6 Acu-Stream body jets provide a relaxing yet powerful water stream to massage the body. The Heavy Rain shower head hangs overhead releasing a steady torrent of soothing water from above. And finally, always positioned at the column's flank is the Euro-Grip hand held sprayer with free reign reach of up to 60 inches. And everything is controlled through 2 chrome thermostatic and diverter controls.Your order will include one (1) ANZZI Rhaus Full Body Shower Panel, one (1) Heavy Rain shower head, Six (6) Acu-Stream body massage jets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manual
  • Six (6) directional Acu-Stream body jets in polished chrome
  • 2 (Two) Shower control knobs
  • Swiveling overhead shower with Heavy Rain water pressure technology
  • Free reign Euro-Grip handheld sprayer with 60 inch reach in polished chrome
  • White Deco-Glass body
  • Water saving 1.8gpm flow rate with 2.5gpm when reducer is removed
  • Crafted using RHINO ALLOY solid brass valves and Tempered Deco-Glass
  • Water diverter control for fully customizable shower experience
  • Flexible reinforced stainless steel supply hoses with standard .5 inch connection
  • Already pre-plumbed for easy and straight forward, non-retrofit installation
  • Ships from warehouse within 24 hours of order processing
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.