Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 10", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CC459T5
  • Zoro # G0838155
product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC459T5
Zoro #
G0838155
UPC #
663370094972
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
13.13
Item Width (Inch)
12
Item Height (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 10"
Handle Material
Porcelain
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
CEC Certified
true
DOE Certified
true
Item Weight (lbs)
9.34
Collection
Vintage
UPC/CUPC Certified
false
Theme
Traditional
Pullout Spray
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Showerhead Included
No
Prop 65 Label
true
Handle Style
Lever
Handshower Included
Yes
Faucet Holes
2
Faucet Centers
7" Adjustable Center
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Hose Included
true
Drain Included
No
Handshower Flow Rate (GPM)
1.8

Description

CC459T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews