Rose 48" x 36" x 74" DIY Friendly Alcove Shower Surround, White

  • Mfr # SW-AZ8078

  • Zoro # G300692179


product price:  $693.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Height (In.)
74 in
Width (In.)
36 in
Color
White
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-AZ8078
Zoro #
G300692179
UPC #
191042048935
Country of Origin
China

Dimensions

Height (In.)
74 in
Width (In.)
36 in
Length
48 in

Details

Color
White

Description

Quickly and near effortlessly transform your shower from the normal everyday design to the latest is contemporary shower décor and style. The ANZZI Rose SERIES shower wall system is crafted using RHINO ALLOY certified parts and material including scratch resilient marine grade acrylic. These easy-DIY shower walls also features five deep set easy access shampoo shelves providing ample storage and convenience. Offering high end quality, low maintenance and trusted reliability the Rose SERIES shower wall system is the optimal choice for modern shower upgrades.


  • Three (3) piece shower wall system
  • Easy to handle RHINO ALLOY certified marine grade acrylic in white
  • Scratch resilient easy to clean surface
  • Simple DIY installation
  • Five (5) built in shelves for always convenient shampoo and soap placement
  • Overall dimensions: 48 in. L x 36 in. W x 74 in. H
  • Shower size: 48 in. L x 36 in. W
  • All mounting hardware included
  • Engineered to pair with ANZZI's shower base collection: SB-AZ011WC
  • Limited Lifetime Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.