Zoro Homepage

Sans 40" Shower Panel with Heavy Rain Shower in Brushed Steel

  • Mfr # SP-AZ077

  • Zoro # G600692978


product price: $262.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-AZ077
Zoro #
G600692978
UPC #
191042016057
Country of Origin
China

Description

The ANZZI full body Sans shower panel features a modern laser cut brushed 304 stainless steel body with 3Acu-Stream body jets providing a relaxing yet powerful water stream to massage the body. The Heavy Rain shower head hangs overhead releasing a steady torrent of soothing water from above. And always positioned at the column's flank is the Euro-Grip hand held sprayer with free reign reach of up to 40 inches. And everything is controlled through 1 chrome diverter control.Your order will include one (1) ANZZI Sans full body shower panel, one (1) Heavy Rain shower head, three (3) Acu-Stream body jet, one (1) Euro-Grip free range hand sprayer, one (1) owner's manual
  • Three (3) Acu-Stream body jets in polished chrome
  • One (1) Shower control knob
  • Swiveling crested shower head with Heavy Rain water pressure technology
  • Free reign Euro-Grip handheld sprayer with 60 inch reach
  • Crafted RHINO ALLOY certified 304 stainless steel body, and high grade ABS components
  • DIY friendly retro-fit compatible installation
  • Flexible reinforced stainless steel supply hoses with standard .5 inch connection
  • Ships from warehouse within 24 hours of order processing
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.