
Single-Handle Deck Mounted Bathtub Faucet - Polished Chrome - Nite Series -
Mfr # FR-AZ473CH
Zoro # G616059383
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Handle Style
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-AZ473CH
Zoro #
G616059383
UPC #
191042084360
Country of Origin
China
Details
Handle Style
Lever
Item
Bathtub Faucet
Finish
Polished Chrome
Description
Nite Series Single-Handle Deck-Mount Roman Tub Faucet with Handheld Sprayer in Polished Chrome
- Three (3) Piece Widespread Deck-Mount Roman Faucet Set with Handheld Sprayer in Chrome Finish
- One (1) Handle Design
- One (1) Handheld Sprayer
- Everlasting Solid Brass Valves
- 0.5 in Supply Connection
- Overall Dimensions 11 in (H) x 10 in (L) x 10 in (W)
- 6 in Spout Height with an 8 in reach
- Handle Dimensions 1 in (W) x 4 in (H)
- Assembled Weight 10-lbs.
- Lever handles are ADA compliant for ease of operation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.