Shop ANZZI
See all product information
Create Account
Smart Wall-Hung Elongated Bidet Toilet in White with Auto Lid, Heated Seat, Air Dry, Remot Control
- Mfr # TL-WHFF03-WH
- Zoro # G823366441
original price:Â $1,791.99 , new price: $1,189.99 , 33 percent off
new price:Â
$
1,189.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Height
14.37 in
Depth
24.1 in
Color
White
Width
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL-WHFF03-WH
- Zoro #
- G823366441
- UPC #
- 191042098602
- Country of Origin
- China
- Bowl Shape
- Elongated
- Color
- White
- Material
- Ceramic, Plastic and Metal
- Includes
- Bolts, Hardware, Toilet Seat, Lid, Mounting Kit, Frame
- Item
- Toilets
- Mounting Style
- Wall-Mounted
Dimensions
- Height
- 14.37 in
- Depth
- 24.1 in
- Width
- 15.75 in
Description
Upgrade your bathroom with the ANZZI Wall-Hung Toilet, combining modern style, comfort, and convenience. Features a heated seat with adjustable temperature, slow-closing lid, automatic flush, and remote control. Built-in night light, energy-saving mode, and antibacterial seat provide safety and hygiene. IPX4 waterproof and easy-clean glaze ensure durability and maintenance, while sleek wall-hung design saves space and creates a contemporary look. It is cUPC and EGS certified to meet North American plumbing and electrical safety standards.
- ADJUSTABLE HEATED SEAT: Adjustable seat temperature with overheat protection for safe, comfortable use.
- SLOW-CLOSING LID AND NIGHT LIGHT: Gentle close prevents slamming while soft illumination improves nighttime visibility.
- AUTOMATIC FLUSH AND REMOTE CONTROL: Provides convenient hands-free flushing and remote operation.
- EASY-CLEAN GLAZE: Smooth ceramic surface resists stains and simplifies cleaning.
- ENERGY-SAVING MODE: Reduces power consumption during idle periods without compromising comfort.
- IPX4 WATERPROOF AND ANTI-SIPHON PROTECTION: Helps protect electronics from splashes while preventing backflow.
- FLUSH WITHOUT ELECTRICITY: Maintains flush capability even during power outages.
- SPACE-SAVING WALL-HUNG DESIGN: Floating installation creates a modern look and simplifies floor cleaning.
- cUPC AND EGS CERTIFIED: Meets North American plumbing standards and electrical safety requirements for dependable use.
- GET IT FAST: Ships from warehouse within 24 hours of order processing and curbside delivery only; backed by a limited lifetime warranty.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.