Zoro Homepage

Starling 6-Bar Wall Mounted Towel Warmer in Polished Chrome

  • Mfr # TW-AZ025CH

  • Zoro # G900693354


product price: $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-AZ025CH
Zoro #
G900693354
UPC #
848308073063
Country of Origin
China

Description

Indulge in a little luxury everyday with our ANZZI Starling 6-bar stainless steel wall mounted electric towel warmer rack in polished chrome. With 6 precisely spaced (2-2-2 design) bars this towel warmer will treat you to warm towels within 20 minutes – regardless of thickness. With easy installation and integration our warmer rack is crafted from RHINO ALLOY certified rust resistant stainless steel for exceptional functionality and reliability.One (1) Piece 6-Bar 2-2-2 Spacing Modern Design Towel Warmer in Polished Chrome
  • Warm-Up Time: 20 Mins
  • Wall mounted installation (minimal assembly required)
  • Polished Chrome Finish
  • Plug-in to outlet with on/off switch
  • Dimensions: 20.87 in. L x 20.47 in. W x 4.13 in. H
  • UL Certified
  • 80 watts of power ; 110v
  • RHINO ALLOY certified Stainless Steel
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.