Stellar Series 45 to 48 in. x 76 in. Sliding Bypass Frameless Shower Door in Brushed Gold
- Mfr # SD-FRLS05901BG
- Zoro # G323955084
Key Features
Specifications
Details
- MFR #
- SD-FRLS05901BG
- Zoro #
- G323955084
- UPC #
- 191042111264
- Country of Origin
- China
- Item
- Shower Door
- Finish
- Brushed Gold
- Color
- Clear
- Material
- Aluminum
Dimensions
- Length
- 2.96 in
- Width (In.)
- 48 in
- Height (In.)
- 76 in
Description
Modernize your shower space with the clean, clutter-free design of a Stellar Series sliding door. We build it with ANSI-certified, tempered Deco-Glass that’s protected by ANZZI's own Tsunami Guard shielding, which repels water so your door stays crystal-clear and free of cloudy build-up. The hardware is crafted from Rhino Alloy-certified stainless steel and aluminum, then finished in Brushed Gold, giving it the versatility to work with any bathroom’s decor. The contemporary frameless design uses stainless steel rollers to create a free-floating sliding action, so the door opens and closes easily every time. This space-saving bypass design means the two panels slide past one another on parallel tracks, giving you the freedom to step in or out from either side without needing extra room for a swinging door.
- 5/16 in. tempered Deco-Glass is ANSI-certified to be safe, strong, and durable
- BYPASS SLIDING DESIGN: Space-saving bypass panels glide past each other on parallel tracks, letting you enter or exit from either the left or right without any swing-out clearance.
- The ultramodern frameless design with double sliding doors gives your shower a premium look
- Double-sided Tsunami Guard shielding repels water to protect against cloudy build-up and keep glass crystal clear
- Stunning, vibrant stainless steel and aluminum hardware is Rhino Alloy-certified
- Finished in your choice of beautiful Brushed Gold
- Rhino Alloy-certified stainless steel rollers make opening and closing effortless
- Package includes everything you need - guide rail, door stopper, glass bracket, four (4) high forged rollers, threshold and cover, two (2) stainless steel door handles, splash proof seals
- Versatile symmetrical design allows for left or right installation - whatever fits your space!
- Overall dimensions: 48 in. W x 76 in. H
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.