Stone Belle 67 in. Flatbottom Freestanding Whirlpool and Air Bathtub, Center Drain and Faucet
- Mfr # FT-AZ514WH-BK
- Zoro # G316486458
original price:Â $2,803.99 , new price: $2,376.00 , 15 percent off
new price:Â
$
2,376.00
/ea
Key Features
Length
66.93 in
Width
31.5 in
Color
White, Black
Material
Stone Resin
Height
24.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT-AZ514WH-BK
- Zoro #
- G316486458
- UPC #
- 191042094079
- Country of Origin
- China
- Item
- Freestanding Bathtubs
- Color
- White, Black
- Material
- Stone Resin
- Drain Location
- Center
- Includes
- Drain, Faucet, Overflow
Dimensions
- Length
- 66.93 in
- Width
- 31.5 in
- Height
- 24.8 in
Description
Transform your bathroom into a spa retreat with the ANZZI Stone Bell 67 in. x 32 in. Freestanding Tub. Designed with 10 air jets, 8 stainless steel back jets, and 4 brass whirlpool jets, it delivers a gentle yet invigorating hydro-massage. Crafted from durable stone resin in a white finish with matte black hardware, this bathtub features a built-in 5-piece faucet set with hand sprayer, underwater lighting, and a magnetic pillow for unmatched comfort and style.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.