Suni 3-Handle Claw Foot Tub Faucet with Hand Shower in Matte Black

  • Mfr # FS-AZ0052BKR

  • Zoro # G321844724


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Sprayer
Number of Handles
3
Number of Holes
1
Length
10.2 in
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-AZ0052BKR
Zoro #
G321844724
UPC #
191042097827
Country of Origin
China

Dimensions

Length
10.2 in
Connection Size
1/2 in
Width
10.2 in
Height
39.4 in
Spout Length
6.3 in

Details

Includes
Hand Sprayer
Number of Handles
3
Item
Bathtub Faucets
Number of Holes
1
Handle Type
Knob
Flow Rate
1.8 GPM
Material
Stainless Steel
Color/Finish
Matte Black

Description

ANZZI has brought art to life in the form of an elegantly crafted full sized freestanding and claw foot tub floor mounted faucet. The ANZZI Suni series features 3 handle control design, powerful tub filling spout and far reaching hand held sprayer. All this is suspended atop a floor mounted freestanding architecture in matte black which housing solid brass interior components. ANZZI freestanding faucets are crafted for looks and built for reliability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.