This item is Discontinued.

Anzzi Vasu 60" x 36" x 60" DIY Friendly Alcove Shower Surround, White SW-AZ8075

Vasu 60" x 36" x 60" DIY Friendly Alcove Shower Surround, White (Discontinued)

  • Mfr # SW-AZ8075
  • Zoro # G900692401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-AZ8075
Zoro #
G900692401
UPC #
191042048904
Country of Origin
China

Description

Quickly and near effortlessly transform your shower from the normal everyday design to the latest is contemporary shower décor and style. The ANZZI Vasu shower wall system is crafted using RHINO ALLOY certified parts and material including scratch resilient marine grade acrylic. These easy-DIY shower walls also features six deep set easy access shampoo shelves providing ample storage and convenience. Offering high end quality, low maintenance and trusted reliability the Vasu shower wall system is the optimal choice for modern shower upgrades.Three (3) piece shower wall system
  • Easy to handle RHINO ALLOY certified marine grade acrylic in white
  • Scratch resilient easy to clean surface
  • Simple DIY installation
  • Six (6) built in shelves for always convenient shampoo and soap placement
  • Overall dimensions: 60 in. L x 36 in. W x 60 in. H
  • Shower size: 60 in. L x 36 in. W
  • All mounting hardware included
  • Engineered to pair with a 60 in. L by 36 in. W bathtub
  • Ships from factory within 24 hours once order is processed
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.