Verona Series 23 in. Ceramic Oval Vessel Bathroom Sink Basin in White

  • Mfr # LS-AZ926

  • Zoro # G716289949


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Bowl Shape
Oval
Body Material
Ceramic
Overall Width
15 in
Overall Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ926
Zoro #
G716289949
UPC #
191042081215
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Height
7.5 in
Overall Length
22.88 in

Details

Color
White
Item
Bathroom Sinks
Bowl Shape
Oval
Body Material
Ceramic
Finish
Glaze

Description

Transform your bathroom into a contemporary sanctuary with the Verona Oval Sink. Crafted from premium vitreous china, this elegant fixture offers a sleek, glossy finish that radiates sophistication. Its spacious basin and built-in overflow make it as practical as it is beautiful, providing peace of mind while elevating your daily routine. Experience a touch of luxury in every use with this minimalist masterpiece.


  • Elegant oval shape that adds a modern touch to any bathroom decor.
  • Crafted from high-quality vitreous china for a durable, glossy finish.
  • Features an overflow to prevent accidental water spills.
  • Seamless drop-in installation for a sleek look and easy setup.
  • Spacious bowl design offers ample room for comfortable daily use.
  • Ideal for contemporary bathrooms seeking a minimalist aesthetic.
  • 22-7/8" x 15" (582mm x 380mm)

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.