Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vieno Crystal Clear Floral Vessel Sink with Pop-Up Drain

  • Mfr # LS-AZ065

  • Zoro # G800692808


product price: $185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-AZ065
Zoro #
G800692808
UPC #
848308071946
Country of Origin
China

Description

The ANZZI Vieno Series sink is a traditionally crafted round vessel sink adorned in a Crystal Clear Floral Finish. Each ANZZI vessel sink is formed using RHINO ALLOY certified high tempered Deco-Glass material. The result is a dynamically shaped and captivating vessel centerpiece for any bathroom counter.Crystal Clear Floral Finish
  • RHINO ALLOY certified Tempered Deco-Glass construction
  • Scratch-tough and stain-resistant non-porous surface
  • Easy-to-clean low maintenance
  • Top Mount installation
  • Dimensions: 16.5 in. L x 16.5 in. W x 5.5 in. H
  • Deco-Glass thickness 1.75 in.
  • Single 1.75 in. standard drain opening
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Additionally, use the following codes to search for exquisite vessel faucet options from ANZZI: L-AZ022 , L-AZ095 , L-AZ095BN , L-AZ096 , L-AZ096BN , L-AZ097 , L-AZ097BN , L-AZ040 , L-AZ041
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.