Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visor 60" Shower Panel with Heavy Rain Shower in Brushed Steel

  • Mfr # SP-AZ035

  • Zoro # G800692273


product price: $349.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-AZ035
Zoro #
G800692273
UPC #
191042003545
Country of Origin
China

Description

ANZZI is introducing the next level in personal jet stream shower technology with our latest series of elegant and reliably performing shower panels. The ANZZI full tower Visor shower panel features a modern laser cut brushed 304 stainless steel frame equipped with 4 Acu-Stream body jets providing a powerful water stream to massage the body. ANZZI shower panels feature true flow Heavy Rain performance hanging shower heads and Euro-Grip hand held sprayer. All features are controlled through 2 chrome finish thermostatic and diverter controls.Your order will include one (1) Visor Full Body Shower Panel, one (1) Heavy Rain shower head, four (4) Acu-Stream directional body jets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manual
  • four (4) Acu-Stream directional vector massage body jets
  • Two (2) Shower control knobs
  • Fixed crested shower head with Heavy Rain water pressure technology
  • Free reign Euro-Grip handheld sprayer with 60 inch reach
  • Crafted RHINO ALLOY certified 304 stainless steel body, solid brass valve interior, high grade ABS components
  • Water diverter control for fully customizable shower experience
  • Flexible reinforced stainless steel supply hoses with standard .5 inch connection
  • Ships from warehouse within 24 hours of order processing
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.