
Welle 74x34in Framed Fixed Shower Screen Door, Brushed Gold with 5/16in 8mm Tempered Fluted Glass
Mfr # SD-AZ22-01BG-FL
Zoro # G416482480
product price:Â $456.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height (In.)
74 in
Material
Stainless Steel and Glass
Depth (In.)
0.72 in
Width (In.)
34 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-AZ22-01BG-FL
Zoro #
G416482480
UPC #
191042085770
Country of Origin
China
Dimensions
Height (In.)
74 in
Depth (In.)
0.72 in
Width (In.)
34 in
Size
74 in x 34 in
Details
Item
Shower Door
Material
Stainless Steel and Glass
Includes
Mounting Hardware
Finish
Brushed Gold/ Fluted Glass
Description
Step into a space where elegance meets clarity. The ANZZI Welle Series Framed Shower Screen reimagines your daily routine as a luxurious escape. The brushed gold frame and elegant minimalist design bring timeless charm, while the fluted tempered glass with Tsunami Guard stays cleaner longer. Designed for seamless walk-in entry and reversible installation, it offers both beauty and flexibility. More than a shower, it's a moment of calm, a place to breathe, and a reflection of your style.
- MODERN ELEGANCE: ANZZI's Welle Series minimalist shape fixed-frame design adds modern elegance to any walk-in shower.
- TSUNAMI GUARD PROTECTION: Water-repellent tsunami guard-coated glass protects against water stains, lime scale, and soap scum.
- FLUTED TEMPERED GLASS: Made with 5/16 in. (8mm) thick and fluted tempered glass for strength and safety.
- REVERSIBLE DESIGN: Designed for left or right wall installation, the ANZZI Welle panel adapts effortlessly to your space.
- BRUSHED GOLD FINISH: Elegant brushed gold finish offers a stylish, refined look that instantly modernizes any shower space.
- SEAMLESS WALK-IN ACCESS: Enjoy wide, unobstructed entry with the Welle Series open shower design.
- RUST-RESISTANT BUILD: High-quality frame resists rust, wear, and daily moisture exposure.
- DIY FRIENDLY: This shower screen door includes all mounting hardware and instructions for hassle-free installation.
- SPACE-SAVING DESIGN: 74 in. x 34 in. ideal for compact or open-layout bathrooms with a walk-in shower.
- QUICK SHIPPING: Ships within 24 hours of order processing for fast installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.