Welle 74x34in Framed Fixed Shower Screen Door, Matte Black with 5/16in 8mm Tempered Fluted Glass

  • Mfr # SD-AZ22-01MB-FL

  • Zoro # G716482470


product price:  $456.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel and Glass
Width (In.)
34 in
Depth (In.)
0.72 in
Includes
Mounting Hardware
Height (In.)
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ22-01MB-FL
Zoro #
G716482470
UPC #
191042085763
Country of Origin
China

Dimensions

Width (In.)
34 in
Depth (In.)
0.72 in
Height (In.)
74 in
Size
74 in x 34 in

Details

Material
Stainless Steel and Glass
Item
Shower Door
Finish
Matte Black/ Fluted Glass
Includes
Mounting Hardware

Description

Step into a space where elegance meets clarity. The ANZZI Welle Series Framed Shower Screen reimagines your daily routine as a luxurious escape. The matte black frame and elegant minimalist design bring timeless charm, while the fluted tempered glass with Tsunami Guard stays cleaner longer. Designed for seamless walk-in entry and reversible installation, it offers both beauty and flexibility. More than a shower, it's a moment of calm, a place to breathe, and a reflection of your style.


  • MODERN ELEGANCE: ANZZI's Welle Series minimalist shape fixed-frame design adds modern elegance to any walk-in shower.
  • TSUNAMI GUARD PROTECTION: Water-repellent tsunami guard-coated glass protects against water stains, lime scale, and soap scum.
  • FLUTED TEMPERED GLASS: Made with 5/16 in. (8mm) thick and fluted tempered glass for strength and safety.
  • REVERSIBLE DESIGN: Designed for left or right wall installation, the ANZZI Welle panel adapts effortlessly to your space.
  • MATTE BLACK FINISH: Elegant matte black finish offers a stylish, refined look that instantly modernizes any shower space.
  • SEAMLESS WALK-IN ACCESS: Enjoy wide, unobstructed entry with the Welle Series open shower design.
  • RUST-RESISTANT BUILD: High-quality frame resists rust, wear, and daily moisture exposure.
  • DIY FRIENDLY: This shower screen door includes all mounting hardware and instructions for hassle-free installation.
  • SPACE-SAVING DESIGN: 74 in. x 34 in. ideal for compact or open-layout bathrooms with a walk-in shower.
  • QUICK SHIPPING: Ships within 24 hours of order processing for fast installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.