247-11374-00000-20 Bx Reader Silver-Black Frame Clear Lens 1.5 Diop

  • Mfr # 247-11374-00000-20
  • Zoro # G304010191
product price: 
$
59.75
/ea

Key Features

Diopter Strength
1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
247-11374-00000-20
Zoro #
G304010191
UPC #
78371113742
Country of Origin
Taiwan, Province of China
Item
Reader Safety Glasses
Diopter Strength
1.5

Description

  • Adjustable soft tip temples feel good even after extended wear.
  • High impact lens blocks 99.9% UV.
  • Lens angle adjustability.
  • Soft universal-fit nose bridge.
  • Frame Color: Silver/Black.
  • Quantity: 10 pair per box.
  • Lens Tint: Clear.
  • Diopter Strength: 1.50.
  • Lens Coating/Shade: Hard Coat.
  • Frame Material: Nylon.
  • Lens Material: Polycarbonate.
  • Resistance: Scratch UV.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.