247-11375-00000-20 Bx Reader Silver-Black Frame Clear Lens 2.0 Diop

  • Mfr # 247-11375-00000-20
  • Zoro # G904010300
product price: 
$
48.75
/ea

Key Features

Diopter Strength
2.0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
247-11375-00000-20
Zoro #
G904010300
UPC #
78371113759
Country of Origin
Taiwan, Province of China
Item
Reader Safety Glasses
Diopter Strength
2.0

Description

  • Adjustable soft tip temples feel good even after extended wear.
  • High impact lens blocks 99.9% UV.
  • Lens angle adjustability.
  • Soft universal-fit nose bridge.
  • Frame Color: Silver/Black.
  • Quantity: 10 pair per box.
  • Lens Tint: Clear.
  • Diopter Strength: 2.00.
  • Lens Coating/Shade: Hard Coat.
  • Frame Material: Nylon.
  • Lens Material: Polycarbonate.
  • Resistance: Scratch UV.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews