Shop A.O. SMITH
See all product information
Create Account
Air Tube, 2.7x11.55x6.35 in
- Mfr # 100109899
- Zoro # G023390208
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Vent Connection Size
12 in
Overall Height
2.7 in
Overall Length
11.55 in
Overall Width
6.35 in
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100109899
- Zoro #
- G023390208
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Tube
- Compatible Product Type
- Water Heaters
- Compatible Brand
- A.O. Smith
Dimensions
- Vent Connection Size
- 12 in
- Overall Height
- 2.7 in
- Overall Length
- 11.55 in
- Overall Width
- 6.35 in
- Wire Rope Length
- 11.55 in
- Length
- 11.55 in
Description
Air Tube, Compatible Manufacturer Part Number Not Applicable, Mounting Orientation Not Applicable, Overall Height 2.7 in, Overall Length 11.55 in, Overall Width 6.35 in, Product Type Air Tube, Vent Connection Size 12 in, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.