Shop A.O. SMITH
See all product information
Create Account
Blower Motor, 12x17x15 in
- Mfr # 100109924
- Zoro # G023388281
product price:Â
$
2,419.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
A.O. Smith
Overall Width
15 in
Overall Height
12 in
Compatible Product Type
Water Heaters
Overall Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100109924
- Zoro #
- G023388281
- UPC #
- -
- Country of Origin
- United States
- Item
- Blower Motor
- Compatible Brand
- A.O. Smith
- Compatible Product Type
- Water Heaters
Dimensions
- Overall Width
- 15 in
- Overall Height
- 12 in
- Overall Length
- 17 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Description
Blower Motor, Compatible Manufacturer Part Number Not Applicable, Mounting Orientation Not Applicable, Overall Height 12 in, Overall Length 17 in, Overall Width 15 in, Product Type Blower Motor, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.