Shop A.O. SMITH
See all product information
Create Account
Anode, 48 in L, For A.O. Smith
- Mfr # 100109223
- Zoro # G123390528
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Water Heaters
Overall Height
1 in
Overall Width
1 in
Overall Length
48 in
Compatible Brand
A.O. Smith
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100109223
- Zoro #
- G123390528
- UPC #
- -
- Country of Origin
- China
- Item
- Anode
- Compatible Product Type
- Water Heaters
- Compatible Brand
- A.O. Smith
- Material
- Magnesium
- Shell Material
- Magnesium
- Traction Material
- Magnesium
Dimensions
- Overall Height
- 1 in
- Overall Width
- 1 in
- Overall Length
- 48 in
- Connection Size
- 3/4 in
- Outside Diameter
- 0.84 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Anode, Connection Size 3/4 in, Connection Type NPT, Outside Diameter 0.84 in, Material Magnesium, Overall Height 1 in, Overall Length 48 in, Application Not Applicable, Compatible with Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 1 in, Product Type Anode, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.