Shop A.O. SMITH
See all product information
Create Account
Anode, 16 in L, For A.O. Smith
- Mfr # 100111024
- Zoro # G223388135
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Overall Width
0.1 in
Compatible Product Type
Water Heaters
Compatible Brand
A.O. Smith
Outside Diameter
0.118 in
Overall Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100111024
- Zoro #
- G223388135
- UPC #
- -
- Country of Origin
- United States
- Compatible Product Type
- Water Heaters
- Compatible Brand
- A.O. Smith
- Item
- Anode
Dimensions
- Overall Width
- 0.1 in
- Outside Diameter
- 0.118 in
- Overall Length
- 16 in
- Overall Height
- 16 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Description
Anode, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter 0.118 in, Material Not Applicable, Overall Height 16 in, Overall Length 16 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 0.1 in, Product Type Anode, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.