Shop A.O. SMITH
See all product information
Create Account
Blower, 9.1x12.65x10.7 in
- Mfr # 100271839
- Zoro # G023388311
product price:Â
$
1,864.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10.7 in
Compatible Brand
A.O. Smith
Overall Height
9.1 in
Overall Length
12.65 in
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100271839
- Zoro #
- G023388311
- UPC #
- -
- Country of Origin
- Germany
- Compatible Brand
- A.O. Smith
- Item
- Blower
- Compatible Product Type
- Water Heaters
Dimensions
- Overall Width
- 10.7 in
- Overall Height
- 9.1 in
- Overall Length
- 12.65 in
- Wire Rope Length
- 12.65 in
- Length
- 12.65 in
Description
Blower, Compatible Manufacturer Part Number Not Applicable, Mounting Orientation Not Applicable, Overall Height 9.1 in, Overall Length 12.65 in, Overall Width 10.7 in, Product Type Blower Assembly, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.