Shop A.O. SMITH

Water Heater

  • Mfr # BTR-365A
  • Zoro # G825075617

product price: 
$
30,366.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
79.5 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 yr Limited on Tank
Product Type
Gas Tank Water Heater
Gas Inlet Size
3/4 in
Features
Automatic Flue Damper (120 - 390 Models), Coregard(TM) Anode Rods with Stainless Steel Core Provide Additional Corrosion Protection, Eliminator(TM) Self-Cleaning System Reduces Sediment Build-Up, Maintaining Rated Thermal Efficiency and Reducing Water Heating Costs (Operates when Cold Water is Connected Through Front), Factory-Installed, CSA Certified and ASME Rated T and P Relief Valve, Glass Lined Tank with Multiple Anode Rods, Intermittent Electronic Ignition Eliminates Standing Pilot, Saving Energy, Manual-Reset Gas Shut-Off Device Prevents Excessive Water Temperature, Self-Cleaning Hydro Cannon(TM), Three Water Connection Options
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BTR-365A
Zoro #
G825075617
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
79.5 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 yr Limited on Tank
Gas Inlet Size
3/4 in
Tank Diameter
30.25 in
Height to Gas Inlet
4.5 in
Cold Inlet Size
1 1/2 in
Height to T and P Valve
4.5 in

Details

Product Type
Gas Tank Water Heater
Features
Automatic Flue Damper (120 - 390 Models), Coregard(TM) Anode Rods with Stainless Steel Core Provide Additional Corrosion Protection, Eliminator(TM) Self-Cleaning System Reduces Sediment Build-Up, Maintaining Rated Thermal Efficiency and Reducing Water Heating Costs (Operates when Cold Water is Connected Through Front), Factory-Installed, CSA Certified and ASME Rated T and P Relief Valve, Glass Lined Tank with Multiple Anode Rods, Intermittent Electronic Ignition Eliminates Standing Pilot, Saving Energy, Manual-Reset Gas Shut-Off Device Prevents Excessive Water Temperature, Self-Cleaning Hydro Cannon(TM), Three Water Connection Options
Included Valves
Temperature and Pressure Relief
Fuel Type
Natural Gas
Market
Commercial
Maximum Delivered Temperature
180 Degrees F
System Type
Integrated System
Low NOx
No
Power Source
Gas
Water Connection Location
Front, Top
Tank Capacity
85 gal
Environment
Indoor
Series
BTR
Item
Water Heater
Ignition Type
Electronic
Thermal Efficiency
80 %
Cold Inlet Type
NPT
Maximum Water Pressure
160 psi
Maximum Heating Capacity
365,000 BtuH
Vent Type
Power Vent
First Hour Rating
85 gal
Minimum Delivered Temperature
120 Degrees F
Includes
T and P Relief Valve
Condensing
No
Standards
AHRI, CSA, cULus, UL

Description

Water Heater, Fuel Type Natural Gas, Low NOx No, First Hour Rating 85 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 365,000 BtuH, Overall Height 79.5 in, Tank Diameter 30.25 in, Included Valves Temperature and Pressure Relief, Tank Capacity 85 gal, Market Commercial, Vent Type Power Vent, Cold Inlet Size 1 1/2 in, Condensing No, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.