Century SK1102, Pool Filter Motor - 115/230 Volts 3450 RPM 1HP

  • Mfr # SK1102

  • Zoro # G104935748


product price:  $726.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1102
Zoro #
G104935748
UPC #
786674031006
Country of Origin
Mexico

Description

Century pool filter motor - 115/230 volts 3450 rpm 1hp automatic overload capacitor start and capacitor start-capacitor run nema 56c face mount not reversible ccwpe rotation sealed ball bearings sealed switch design 1081 design 50 c ambient 303 stainless shaft (56j & 56c) 304 ball bearing on shaft end 60 hz single speed single phase high service factor (full rated) standard efficiency and high efficiency design (conservationist) open drip proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.