Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conservationist Self-Cleaning Commercial Gas Water Heaters

  • Mfr # 100119054

  • Zoro # G521718429


product price: $5,969.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Construction Material
Steel
Fuel Type - Water Heaters
Natural Gas
Length (In.)
27.75 in
Height (In.)
66.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100119054
Zoro #
G521718429
UPC #
671657011765
Country of Origin
United States

Dimensions

Length (In.)
27.75 in
Height (In.)
66.5 in

Details

Construction Material
Steel
Fuel Type - Water Heaters
Natural Gas
Item
Commercial Gas Water Heater

Description

Elevate your water heater with the AO Smith 100119054, part of the rugged BT-100 Series, this 98 gallon natural gas water heater delivers dependable, high-capacity performance ideal for demanding environment. Featuring PermaGlas tank protection and an ultra-efficient design, it ensures long service life and reliable temperature recover. Built for professionals who demand quality, this powerhouse is designed for seamless integration and lasting reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.