Insulation Kit, 48 in L, For A.O. Smith
- Mfr # 1607959
- Zoro # G823389266
product price:Â
$
5,557.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
A.O. Smith
Overall Length
48 in
Compatible Product Type
Water Heaters
Overall Height
13 in
Overall Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1607959
- Zoro #
- G823389266
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- A.O. Smith
- Item
- Insulation Kit
- Compatible Product Type
- Water Heaters
Dimensions
- Overall Length
- 48 in
- Overall Height
- 13 in
- Overall Width
- 25 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Insulation Kit, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 13 in, Overall Length 48 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 25 in, Product Type Insulation, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.