Zoro Homepage

K, Tstat, Upper, Res

  • Mfr # 100108683

  • Zoro # G414574385


product price: $32.99
/ea

Key Features

Length (In.)
1.5 in
Width (In.)
5.75 in
Depth (In.)
13.62 in
For Use With
AO Smith Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108683
Zoro #
G414574385
UPC #
20363106690
Country of Origin
Unknown

Dimensions

Length (In.)
1.5 in
Width (In.)
5.75 in
Depth (In.)
13.62 in

Details

For Use With
AO Smith Water Heaters

Description

  • Genuine AO Smith Part
  • Thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.