Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master-Fit BTR Self-Cleaning Commercial Gas Water Heater

  • Mfr # 100119135

  • Zoro # G021718424


product price: $9,719.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Fuel Type - Water Heaters
Natural Gas
Type
Tall
Tank Capacity
100 gal
Construction Material
Steel
Vent Type
Atmospheric Vent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100119135
Zoro #
G021718424
UPC #
671657942380
Country of Origin
United States

Details

Fuel Type - Water Heaters
Natural Gas
Type
Tall
Tank Capacity
100 gal
Item
Commercial Water Heater
Construction Material
Steel
Vent Type
Atmospheric Vent

Description

Master-Fit BTR is the original money-saving self-cleaning water heater. It provides outstanding performance and installation flexibility for new construction and replacement applications. The Master-Fit BTR series offers installer-friendly features, including compact low-profile design, multiple options for water connections and low installation clearances.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.