Shop A.O. SMITH
See all product information
Create Account
Relief Valve, A.O. Smith
- Mfr # 100111922
- Zoro # G323389681
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Relief
Inlet Connection Size
1 in
Maximum Operating Pressure
50 psi
Compatible Brand
A.O. Smith
Overall Length
6.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100111922
- Zoro #
- G323389681
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Connection Size
- 1 in
- Overall Length
- 6.1 in
- Overall Width
- 4 in
- Overall Height
- 3.6 in
- Wire Rope Length
- 6.1 in
- Length
- 6.1 in
- Fits Chest Size
- Relief Valve is Designed to Relieve Pressure, Enabling the Safety and Efficiency of your System, Relief Valves Allow Accurate Fit
Details
- Valve Type
- Relief
- Maximum Operating Pressure
- 50 psi
- Compatible Brand
- A.O. Smith
- For Potable Water Use
- No
- Item
- Relief Valve
- Product Type
- Relief Valve
- Compatible Product Type
- Water Heaters
- Features
- Relief Valve is Designed to Relieve Pressure, Enabling the Safety and Efficiency of your System, Relief Valves Allow Accurate Fit
Description
Relief Valve, Valve Body Material Not Applicable, Compatible Manufacturer Part Number Not Applicable, Inlet Connection Size 1 in, Inlet Connection Type Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 3.6 in, Overall Length 6.1 in, Overall Width 4 in, Compatible Grainger Part Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.