Shop A.O. SMITH

Venting Kits for Water Heaters

  • Mfr # 100111021

  • Zoro # G923390568


product price:  $1,055.99
/ea
Free Shipping & Returns

Key Features

Compatible Brand
A.O. Smith
Compatible Product Type
Water Heaters
Overall Height
5.3 in
Application
Blower
Overall Width
6.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100111021
Zoro #
G923390568
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.3 in
Overall Width
6.7 in
Overall Length
9.85 in

Details

Compatible Brand
A.O. Smith
Item
Pressure Switch
Compatible Product Type
Water Heaters
Application
Blower

Description

Pressure Switch, Compatible Manufacturer Part Number Not Applicable, Overall Height 5.3 in, Overall Length 9.85 in, Application Blower, Compatible Grainger Part Number Not Applicable, Overall Width 6.7 in, Product Type Pressure Switch, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.