Shop A.O. SMITH

Venting Kits for Water Heaters

  • Mfr # 100111050

  • Zoro # G323388219


product price:  $2,824.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 in
Compatible Brand
A.O. Smith
Compatible Product Type
Water Heaters
Overall Width
10 in
Overall Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100111050
Zoro #
G323388219
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
9 in
Overall Width
10 in
Overall Length
12 in

Details

Item
Blower Motor Assembly
Compatible Brand
A.O. Smith
Compatible Product Type
Water Heaters

Description

Blower Motor Assembly, Compatible Manufacturer Part Number Not Applicable, Mounting Orientation Not Applicable, Overall Height 9 in, Overall Length 12 in, Overall Width 10 in, Product Type Blower Motor Assembly, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.