Shop A.O. SMITH
See all product information
Create Account
Venting Kits for Water Heaters
Mfr # F1038
Zoro # G723389304
product price:Â $1,136.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
Operating Voltage
208 to 230V AC
Overall Length
11.5 in
Compatible Brand
A.O. Smith
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F1038
Zoro #
G723389304
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5 in
Overall Length
11.5 in
Overall Width
6 in
Details
Operating Voltage
208 to 230V AC
Item
Condenser Fan Motor
Compatible Brand
A.O. Smith
Compatible Product Type
Water Heaters
Description
Condenser Fan Motor, Compatible Manufacturer Part Number Not Applicable, Mounting Orientation Not Applicable, Operating Voltage 208 to 230V AC, Overall Height 5 in, Overall Length 11.5 in, Overall Width 6 in, Product Type Condenser Fan Motor, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.