Shop A.O. SMITH

Water Heater Elements

  • Mfr # 100265095

  • Zoro # G823387637


product price:  $74.85
/ea

Key Features

Compatible Product Type
Water Heaters
Connection Size
3/4 in
Compatible Brand
A.O. Smith
Overall Length
37 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100265095
Zoro #
G823387637
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
3/4 in
Overall Length
37 in
Overall Height
1 in
Overall Width
1 in

Details

Compatible Product Type
Water Heaters
Compatible Brand
A.O. Smith
Item
Dip Tube

Description

Dip Tube, Connection Size 3/4 in, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1 in, Overall Length 37 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 1 in, Product Type Dip Tube, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.