Shop A.O. SMITH

Water Heater Elements

  • Mfr # 100276374

  • Zoro # G323390601


product price:  $67.19
/ea

Key Features

Compatible Manufacturer Part Number
XWH 285-800
Compatible Product Type
Water Heaters
Overall Height
1.5 in
Overall Width
4.2 in
Overall Length
6.55 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100276374
Zoro #
G323390601
UPC #
-
Country of Origin
Armenia

Dimensions

Overall Height
1.5 in
Overall Width
4.2 in
Overall Length
6.55 in

Details

Compatible Manufacturer Part Number
XWH 285-800
Compatible Product Type
Water Heaters
Item
Water Heater Element

Description

Water Heater Element, Compatible Manufacturer Part Number XWH 285-800, Overall Height 1.5 in, Overall Length 6.55 in, Overall Width 4.2 in, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.