Archeus Ergonomic Gaming Chair - Black & Blue
- Mfr # AON001BKBE
- Zoro # G406113318
product price:
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Finish
Vinyl
Length
23
Height
45
Width
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AON001BKBE
- Zoro #
- G406113318
- UPC #
- 192357233108
- Country of Origin
- China
Dimensions
- Length
- 23
- Height
- 45
- Width
- 25
- Size
- 25
- Overall Length
- 23
- Depth
- 23
- Overall Width
- 25
- Overall Height
- 45
Details
- Color
- Blue
- Material
- Vinyl
- Finish
- Vinyl
- Weight
- 42
Description
New! AoN Archeus brings quality back to the gaming chair! AoN has 2x more cushion, better lumbar support than the average chair. And it won’t peel or tear. Backed by 82 years of seating design & manufacturing to give you a chair as comfortable as any luxury vehicle! Archeus meets the highest qualifications in the industry. It passed all performance tests and is expected to last an astonishing 10 years, even being used 8 hours a day, every day. It’s a perfect fit for marathon gaming sessions or long work hours. This versatile chair suits any person of any age, gender, or occupation for gaming settings, both home & professional offices! Engineered with ergonomics in mind, Archeus is proven to help reduce back pain and enhance comfort for 98% of people. An integrated headrest & included lumbar support are designed to provide critical neck and back support throughout the workday. Padded, flip-up arms can move out of the way for under desk storage, intense gaming or VR experiences. The seat and back are made with high-density professional-grade foam that ensures long-term comfort and durability while providing form fitting support. In addition to adjusting in height, the Archeus swivels a full 360 degrees for unrestricted movement. Relax all day with the ability to recline up to 130 degrees then lock into place with the tilt lock. Adjust the reclining tension and seat angle with integrated tilt tension and independent tilt controls. Seat Dimensions: 20”W x 19”D. Back Dimensions: 20”W x 28”H. Seat Height: 17”-21.5”. Arm Height: 9” from seat when flipped down. Recommended weight capacity: 300lbs. All Aon chairs are backed by a 5-Year limited manufacturer's warranty on chair base and frame, 2-year limited manufacturer's warranty on chair mechanisms and upholstery.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.