HERCULES Series Trapezoidal Back Stacking Banquet Chair in Black Fabric - Black Frame, 4PK
- Mfr # 4-FD-BHF-2-BK-BK-GG
- Zoro # G916181906
Key Features
Specifications
Product Information
- MFR #
- 4-FD-BHF-2-BK-BK-GG
- Zoro #
- G916181906
- UPC #
- 196861194306
- Country of Origin
- China
Dimensions
- Width
- 17.5 in
- Overall Length
- 20.25 in
Details
- Color
- Black
- Weight Capacity
- 500 lbs
- Frame Color
- Black
- Frame Finish
- Black Metal
- Material
- Fabric, Foam, Metal, Oriented Strand Board, Plastic, Terylene
Description
Organize events for any occasion with banquet chairs, this set of 4 stylish ballroom chairs are the right choice for casual and formal events. Built for the commercial industry these trapezoidal back banquet chairs have been tested to hold up to 500 pounds. With a high seating capacity these stack chairs are perfect for the event rental business. This standout hospitality chair can be used as is and still command attention or be dressed up for formal events by placing a chair cover over it. The chair is cushioned with 1.5 thick CAL 117 fire retardant foam and is covered in a durable fabric upholstery. The sturdy frames with gracefully angled legs are made of 16 gauge steel in a lasting powder coated finish. Double support braces reinforce the frames to give them great strength and durability. Bumper guards prevent scratches on the frames when stacked up to 10 high and non-marring floor glides protect your floor by sliding smoothly when you need to move the chairs. These multi-use stacking upholstered stack chairs are an excellent option for churches, banquet halls, training rooms, hotels, convention centers and schools. Add banquet chairs to your home dining table to add a contrasting look to your dining room or kitchen.
- Set of 4 Multipurpose Trapezoid Back Banquet Chairs for All Occasions
- 500 lb. Weight Capacity Per Chair
- Recommended Stack Quantity up to 10 Chairs High
- Black Fabric Upholstery with Seamless Back Panel
- 1.5" Thick Seat Cushion with CAL 117 Fire Retardant Foam
- 16 Gauge Steel Frames with bumper guards to protect finish while stacked
- Floor Protector Plastic Glides
- Limited Lifetime Warranty on Frame
- Designed for Commercial Use; Suitable for Home Use
- Fully assembled stack chair for rental furniture, occasional seating or home use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.