APE3512112S 12 in. Enforcer Series Round Glass Pack Aluminized Steel Exhaust Muffler with Inlet & Outlet Neck

  • Mfr # APE3512112S
  • Zoro # G903961085
product price: 
$
42.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APE3512112S
Zoro #
G903961085
UPC #
85337319070
Country of Origin
China

Description

Enforcer Series Aluminized Steel Round Glass Pack Aluminized Exhaust Muffler with Inlet / Outlet Neck by AP Exhaust. Muffler Inlet Diameter: 2.25". Muffler Outlet Diameter: 2.25". Muffler Body Length: 12". Muffler Overall Length: 18". Muffler Structure: Straight-through. Muffler Configuration: Center - Center. Today’s exhaust performance market continues to cover a broad spectrum of vehicles. The unique nature of this market is that a product demand is not based on vehicle age or use but instead on an owner’s desire for power and sound.

This product is built to meet the needs and requirements of the most demanding customers. Made from high-grade materials, this AP Exhaust Technologies product is known for its outstanding reliability. The company does not accept compromises when it is going about quality, so you can be sure that this product has unparalleled quality. Featuring solid workmanship, it provides reliable service for years ahead.

AP manufactures a vast array of mufflers designed for automotive, heavy-duty and off-road vehicles. Using either stainless or aluminized steel, AP offers customers muffler design options for virtually any application. Our muffler assembly lines are design for maximum output providing enough capacity for any level of production requirement.

Muffler dimensional cross sections range from 4 Round to 8.5x11.5 Oval. The design spectrum is unlimited within these dimensional ranges assuring that an effective sound and backpressure solution is matched to our customers’ specific exhaust system needs.

Within AP’s production factory sub-component parts are stamped and formed from raw material coils. AP controls the entire manufacturing process from the smallest component to the most complicated assembly. Our expertise in the entire process from start to finish is what enables AP to be a complete exhaust solution provider.

Features
  • Aluminized materials for superior corrosion protection
  • Ideal for the economy buyer
  • Specially designed for the professional installer
  • Extensive use of patented Single Cartridge Muffler Design
  • Aluminized heads, shell and wrapper
  • Cover hundreds of original equipment applications with minimum inventory inve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews