Shop AP EXHAUST PRODUCTS
Create Account
APEXAC31212 12 in. Stainless Steel Round 45 Degree Angle Cut Weld-On Chrome Exhaust Tip
- Mfr # APEXAC31212
- Zoro # G303960893
product price:Â
$
39.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APEXAC31212
- Zoro #
- G303960893
- UPC #
- 85337306469
- Country of Origin
- China
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- Made from first-rate materials
- Ensures outstanding durability
- Provides years of reliable service
- Series: Xlerator
- Tip Shape: Round
- Bend Type: 45 deg
- Tip Cut Type: Angle Cut
- Tip Length: 12"
- Weight: 2.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.