Shop AP EXHAUST PRODUCTS
Create Account
APEFT20006B 2 in. Core No Necks 6 in. Oal with Inner Braid Flex Coupling
- Mfr # APEFT20006B
- Zoro # G204042551
product price:Â
$
36.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APEFT20006B
- Zoro #
- G204042551
- UPC #
- 85337338293
- Country of Origin
- China
Description
AP Exhaust flex couplings are stainless steel expansion joints designed for engine exhaust. They're constructed with 2-ply bellows and designed with a seamless, convoluted inner core increasing flexibility in order to reduce vibrations and prevent exhaust leaks. The flex pipes are offered in a variety of lengths, diameters, and attachment styles.
Specifications- Inlet Diameter (in): 2.020 in.
- Outlet Diameter (in): 2.020 in.
- Flex Pipe Material: Stainless steel
- Flex Joint Material: Stainless steel
- Flex Joint Finish: Natural
- Weight: 1.13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.