Shop FLOWMASTER
Create Account
53056 Exhaust Muffler
- Mfr # F13-53056
- Zoro # G624196544
product price:Â
$
259.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-53056
- Zoro #
- G624196544
- UPC #
- -
- Country of Origin
- China
Description
The Flowmaster Super 50 series SUV muffler incorporates the 5 Inch X 10 Inch case size with the technology from the 50 series Delta Flow muffler. Made for all SUV's and large displacement engine vehicles, the super 50 series larger case size allows for optimum exhaust flow, increased mileage, and Reduces Interior Resonance. Also excellent for use on full sized, high performance street cars looking to reduce interior resonance and tone levels for everyday driving. Features Shape - Oval. Inlet Position - Offset. Inlet Diameter - 3 in.. Outlet Position - Center. Outlet Diameter - 3 in.. Overall Length - 23 in.. Finish - Satin. Case Diameter - 10 X 5 in.. Color - Gray. Case Length - 17 in.. Material - Aluminized Steel. Wall Type - Single Wall. Internal Construction - Three Chambered. Fits For various makes and model.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.